4KV Keyless Porcelain Mogul Socket

Item #: 0096816

Cat #: 80-1751

UPC: 045923817519

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Mogul Socket; 2 8/32 Bushings; 2 Wireways; 1/2" Strip Leads; 1-3/8" Center To Center; Glazed; 1500W; 600V

Overview

Keyless Porcelain Mogul Socket; 2 8/32 Bushings; 2 Wireways; 1/2" Strip Leads; 1-3/8" Center To Center; Glazed; 1500W; 600V
Also known as: 045923817519, 80-1751, SAT801751

Specifications

Wattage: 1500
Base: Mogul Screw (E39)
Material: Porcelain
Volts AC: 600
Wattage: 1500
Material: Porcelain
Base: Mogul Screw (E39)
Volts AC: 600