This product has been discontinued.

LED High Bay, 145-149W, 4000K
Item #: 0096810
Cat #: IBH 18L MVOLT
UPC: 889804710472
Company wide:
0
in stock
Discontinued
Documents & Guides
LED High Bay, 146W, 4000K, 70 CRI, 18,478 Lumens, Multi-Volt, 0-10V Dimming, 100,000 Rated Life, Dimension 15 ¼” x 44”
Overview
LED High Bay, 146W, 4000K, 70 CRI, 18,478 Lumens, Multi-Volt, 0-10V Dimming, 100,000 Rated Life, Dimension 15 ¼” x 44”
Also known as: 889804710472, IBH 18L MVOLT, LITIBH18LMVOLT
Specifications
| Lumens: | 18000 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Size: | 1 x 4 ft. |
| Lumens: | 18000 |
| Light Technology: | LED |
| Size: | 1 x 4 ft. |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |