4" LED Deep Regressed Dome Lens Reflector w/ Baffle Trim

Item #: 0096805

Cat #: TL411WB

UPC: 080083694600

Call for price
Company wide:
0 in stock
Documents & Guides
4 Inch LED Trim, Frost Dome Polymer Lens, White Baffle, Matte White Ring, Shower Rated

Overview

4 Inch LED Trim, Frost Dome Polymer Lens, White Baffle, Matte White Ring, Shower Rated
Also known as: 080083694600, TL411WB, HALTL411WB

Specifications

Color: White
Diameter: 4 in
Light Technology: LED
Color: White
Light Technology: LED
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)