Sel-sw Ss212a-bg 3pdt 3 Pole 15a 12

Item #: 0096780

Cat #: SS212A-BG

UPC: 661191106706

Company wide:
0 in stock
Documents & Guides
Features: Switch, Also Rated 1, 2 And Phase, Brass/nickel Actuator Material, Standard: Ur, Voltage Rating: 125v, Amperage Rating: 15a, Number Of Poles: 3, Action: 3pdt, Connection: Screw, Actuator: Bat, Contact Configuration: On-off-on Maintained Contact,

Overview

Features: Switch, Also Rated 1, 2 And Phase, Brass/nickel Actuator Material, Standard: Ur, Voltage Rating: 125v, Amperage Rating: 15a, Number Of Poles: 3, Action: 3pdt, Connection: Screw, Actuator: Bat, Contact Configuration: On-off-on Maintained Contact,
Also known as: 661191106706, SS212A-BG, SELSS212ABG

Specifications

No Specifications Available