SEL-SW SS208-16-BG Toggle Switch,SE

Item #: 0096779

Cat #: SS208-16-BG

UPC: 661191103804

Call for price
Company wide:
0 in stock
Documents & Guides
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 20, 10 Amp; Number Of Poles: 2; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Dpdt; Size: 1.312 In Length X 2.342 In Height

Overview

Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 20, 10 Amp; Number Of Poles: 2; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Dpdt; Size: 1.312 In Length X 2.342 In Height
Also known as: 661191103804, SS208-16-BG, SELSS20816BG

Specifications

No Specifications Available