Sel-sw Ss206a-bg Toggle Switch,sele

Item #: 0096778

Cat #: SS206A-BG

UPC: 661191109103

Company wide:
0 in stock
Documents & Guides
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 15, 10 Amp; Number Of Poles: 1; Action: Momentary; Actuator: Brass/nickel, Bat; Contact Configuration: Spst; Size: 1.315 In Length X 2.171 In Height X

Overview

Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 15, 10 Amp; Number Of Poles: 1; Action: Momentary; Actuator: Brass/nickel, Bat; Contact Configuration: Spst; Size: 1.315 In Length X 2.171 In Height X
Also known as: 661191109103, SS206A-BG, SELSS206ABG

Specifications

Type: Toggle Switch, Screw
Type: Toggle Switch, Screw