Sel-sw Ss204-4-bg Toggle Switch,sel

Item #: 0096777

Cat #: SS204-4-BG

UPC: 661191103408

Company wide:
0 in stock
Documents & Guides
Selecta; Toggle Switch; Amperage Rating: 6, 3 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 1; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Spst; Size: 1.305 In Length X 1.712 In Height; T

Overview

Selecta; Toggle Switch; Amperage Rating: 6, 3 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 1; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Spst; Size: 1.305 In Length X 1.712 In Height; T
Also known as: 661191103408, SS204-4-BG, SELSS2044BG

Specifications

Type: Toggle Switches
Type: Toggle Switches