PUNCHED SHALLOW STRUT 14GA 1-5/8x13/16 10FT

Item #: 0096712

Cat #: B1400P-10

UPC: 616013111727

$ 27.44 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Punched Steel w/ 9/16 Inch Holes on 1-7/8 Inch Centers

Overview

Shallow Strut, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Punched Steel w/ 9/16 Inch Holes on 1-7/8 Inch Centers
Also known as: 616013111727, B1400P-10, SUPB1400P10

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in