Punched Deep Strut

Item #: 0096703

Cat #: A1200P-10

UPC: 616013100455

$ 23.53 FT
Company wide:
0 in stock
Documents & Guides
S-Deep Strut A1200p-10-ec Gold Hol e Deep Strut

Overview

S-Deep Strut A1200p-10-ec Gold Hol e Deep Strut
Also known as: 616013100455, A1200P-10, SUPA1200P10

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in