Standard Deep Strut

Item #: 0096701

Cat #: A1200 20

UPC: 616013100172

$ 6.49 FT
Company wide:
0 in stock
Documents & Guides
S-Deep Strut A1200-20-ec Gold Deep Strut

Overview

S-Deep Strut A1200-20-ec Gold Deep Strut
Also known as: 616013100172, A1200 20, SUPA120020

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in