8" Adapter Ring

Item #: 0096625

Cat #: GR8

UPC: 813959012945

Company wide:
0 in stock
Documents & Guides
8 Inch Adapter Trim Ring, Fits Over The C6-LSA Conversion Kit, LR6 and CR6 Compatible

Overview

8 Inch Adapter Trim Ring, Fits Over The C6-LSA Conversion Kit, LR6 and CR6 Compatible

The C6-LSA is a hard-wire conversion kit, designed to convert “pan” type recessed downlight housings, with 6"-8" apertures, for use with LR6 and CR6 downlights from Cree. Rated for use with low-wattage luminaires, the C6-LSA can help to optimize energy density calculations, making energy code compliance and LEED certification easier. GR8 Optional 8" Adaptor Ring

Also known as: 813959012945, GR8, CLLGR8

Specifications

Type: Accessory
Diameter: 8 in
Color: White
Type: Accessory
Color: White
Diameter: 8 in