ALED150 T III W/ 8" POLE MNT COOL

Item #: 0096506

Cat #: ALED3T150

UPC: 019813108391

Company wide:
0 in stock
Documents & Guides
ALED150 TYPE III WITH 8" POLE MOUNTING ARM COOL LED BRONZE

Overview

ALED150 TYPE III WITH 8" POLE MOUNTING ARM COOL LED BRONZE
Also known as: 019813108391, ALED3T150, RABALED3T150

Specifications

Wattage: 150
Color: Bronze
Light Technology: LED
Wattage: 150
Light Technology: LED
Color: Bronze