Transformer, Dry Type, 75KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 3R

Item #: 0096455

Cat #: TP530213S

UPC: 047503087954

$ 7874.66 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding

Overview

Transformer, Dry Type, 75 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding

Experience unparalleled efficiency and reliability with our low voltage distribution 75kVA transformer, tailored for single phase applications with an input voltage of 240X480 that steps down to 120/240V. Designed for both commercial and industrial environments, this 75kVA transformer features quiet operation with sound levels well below NEMA standards, making it ideal for noise-sensitive areas. It includes an electrostatic shield for enhanced protection of sensitive equipment and extended lifespan. For added durability in outdoor installations, an optional weather shield, WSA3, is available to withstand harsh environmental conditions, ensuring continuous and reliable performance in any setting.

Also known as: 047503087954, TP530213S, ACMTP530213S

Features & Benefits

  • Operates quietly with noise levels below NEMA standards
  • Includes an electrostatic shield for improved protection
  • Available with an optional weather shield (WSA3) for added resilience

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 75kVA
Phase: 1
Primary Voltage: 240/480
Type: Dry Type Transformer
Volt Amps: 75kVA