12 THHN/THWN-2CSOL GRAY W/ YEL TRACE

Item #: 0096445

Cat #: 12THHNCSOLGRAYELX5

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2CSOL GRAY W/ YEL TRACE

Overview

12 THHN/THWN-2CSOL GRAY W/ YEL TRACE
Also known as: 12THHNCSOLGRAYELX5

Specifications

Length: 500 ft
Color: Gray/Yellow
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Color: Gray/Yellow
Jacket: PVC
Volts AC: 600
Stranding: Solid