20.0 - 24.0 Amp, IEC, Overload Relay

Item #: 0096369

Cat #: TF42-24

UPC: 013614398159

$ 135.33 EA
Company wide:
46 in stock
Documents & Guides
20.0 - 24.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with AF Series, AF9 - AF38 Frame Contactors.

Overview

20.0 - 24.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with AF Series, AF9 - AF38 Frame Contactors.

Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time

Also known as: 013614398159, TF42-24, ABBTF4224

Specifications

Poles: 3
Amps: 24
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps Range: 20 - 24
Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps Range: 20 - 24
Amps: 24
Family / Style: A-Line