Thermostat Wire, Type CL2, 18/8 AWG, Brown, 250'

Item #: 0096350

Cat #: 188STX250BRO

UPC: 980130441358

$ 1.11 FT
Company wide:
4,750 in stock
Documents & Guides
Thermostat Wire, Type CL2, 18/8 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,

Overview

Thermostat Wire, Type CL2, 18/8 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,

Thermostat cabling consists of multiple strands of solid bare copper wire, each wrapped individually with colored insulation and encased together inside a protective jacket. During the installation process, the wires are connected to a board that transmits data via each wire to a thermostat or other low voltage device.

Also known as: 980130441358, 188STX250BRO, 188STBROX250

Specifications

Color: Brown
Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Conductors: 8
Jacket: PP (Polypropylene)
Color: Brown
Gauge: 18 AWG
Material: Copper
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Conductors: 8