Podium Step Ladder, 3', 300 lbs

Item #: 0096314

Cat #: PD6203

UPC: 051751119473

$ 262.64 EA
Company wide:
1 in stock
Documents & Guides
Podium Step Ladder, Size: 3 ft, Reach Height: 9 ft, Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs

Overview

Podium Step Ladder, Size: 3 ft, Reach Height: 9 ft, Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs

The PD6203 Podium Ladder offers the same reach height as a 5ft stepladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360™ gives the bottom of the ladder protection from every angle with integrated rail shield, EDGE bracing and over-sized foot pads.

Also known as: 051751119473, PD6203, WERPD6203

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Podium Ladder
Length: 3 ft
Material: Fiberglass
Weight Capacity: 300 lbs
Length: 3 ft
Type: Ladder, Podium Ladder
Material: Fiberglass