SOOW Portable Cord, 6/3, Black, 1000'

Item #: 0096310

Cat #: 63SOX1000MCR

UPC: 079407718252

$ 10.76 FT
Company wide:
3,174 in stock
Documents & Guides
(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: .78". Non UL Listed.

Overview

(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: .78". Non UL Listed.

SOOW is an acronym for a type of portable power cable that's used in industrial and commercial settings. It's made of flexible copper strands and is known for its durability and resistance to harsh conditions.

Also known as: 079407718252, 63SOX1000MCR

Specifications

Jacket: Rubber
Conductors: 3
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Jacket: Rubber
Length: 1000 ft, Cut to Length
Color: Black
Gauge: 6 AWG
Conductors: 3
Material: Copper
Volts AC: 600