4' LED Strip Light

Item #: 0096306

Cat #: ZL1N L48 3000LM FST MVOLT 40K 80CRI PLR1LVG WH

UPC: 190887791969

$ 187.19 EA
Company wide:
2 in stock
Documents & Guides
LED Strip Light, 4 Ft., 120-277V, Lumens: 3000, Color Temperature: 4000K, CRI: 80, Snap-On Frosted Diffuse, White

Overview

LED Strip Light, 4 Ft., 120-277V, Lumens: 3000, Color Temperature: 4000K, CRI: 80, Snap-On Frosted Diffuse, White

Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications.

Also known as: 190887791969, ZL1N L48 3000LM FST MVOLT 40K 80CRI PLR1LVG WH, LITZL1NL483000LMFS

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color: Frosted, White
Wattage: 30
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Frosted, White
Length: 4 ft, 48 in
Volts AC: 120, 277
Wattage: 30
Light Technology: LED