Transformerless String Inverter, 3 Phase, 60kW, 1000V DC

Item #: 0096253

Cat #: PVI-60TL-480

UPC:

Company wide:
0 in stock
Documents & Guides
Transformerless String Inverter, 3 Phase, 60kW, 1000 Volt DC, 39.400 x 23.600 x 10.240 Inch, Polyster Coated Aluminum

Overview

Transformerless String Inverter, 3 Phase, 60kW, 1000 Volt DC, 39.400 x 23.600 x 10.240 Inch, Polyster Coated Aluminum

Yaskawa - Solectria Solar’s PVI 50TL and PVI 60TL are grid-tied, transformerless three-phase inverters designed for ground mount, rooftop and carport arrays and can be installed from 0 - 90 degrees. The PVI 50/60TL inverters are NEC 2014 compliant and are the most reliable, efficient and cost effective in their class. They come standard with AC and DC disconnects, three MPPTs, a 15-position string combiner, remote diagnostics, remote firmware upgrades and various protection features. Options include H4 wiring box, shade cover, DC combiner fuse bypass, and web-based monitoring.

Also known as: PVI-60TL-480, SOEPVI60TL480

Specifications

Volts DC: 1000
Width: 23.600 in
Height: 39.400 in
Depth: 10.240 in
IP/NEMA Rating: NEMA 4X
Wattage: 60 kW
Volts DC: 1000
Height: 39.400 in
IP/NEMA Rating: NEMA 4X
Width: 23.600 in
Depth: 10.240 in
Wattage: 60 kW