SHA 78648S FB32T8/841/XP/6/ECO (PK

Item #: 0096239

Cat #: FB32T8841XP6ECO

UPC: 726585786480

Company wide:
0 in stock
SHAT R SHLD FB32T8841XP6EC 78648S

Overview

SHAT R SHLD FB32T8841XP6EC 78648S
Also known as: 726585786480, FB32T8841XP6ECO, SHAFB32T8841XP6ECO

Specifications

Diameter: 1 in
Wattage: 32
Lumens: 2900
Color Rendering Index (CRI): 85
Base: Medium Bi-Pin (G13)
Diameter: 1 in
Lumens: 2900
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85