Slide Dimmer, Single Pole, 4 Wire, 24VDC, White

Item #: 0096223

Cat #: CD4FBW

UPC: 785007303476

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Single Pole Slide-to-OFF4 Wire 24VDC, White. Requires PWP120277 Power Pack.

Overview

Slide Dimmer, Single Pole Slide-to-OFF4 Wire 24VDC, White. Requires PWP120277 Power Pack.

Slide Dimmer, Single Pole Slide-to-OFF 4 Wire 24VDC, White. Requires PWP120277 Power Pack.

Also known as: 785007303476, CD4FBW, WATCD4FBW

Specifications

Material: Thermoplastic
Type: Narrow
Color: White
Material: Thermoplastic
Color: White
Type: Narrow