RG59 & 18/2 RLX1000 WHITE

Item #: 0096170

Cat #: 65081001

UPC: 619172093965

Company wide:
0 in stock
Documents & Guides
RG59 & 18/2 RLX1000 WHITE

Overview

RG59 & 18/2 RLX1000 WHITE
Also known as: 619172093965, 65081001, RG59U182X1000GNC

Specifications

Gauge: 18 AWG
Conductors: 2
Material: Copper
Shielding: Shielded
Gauge: 18 AWG
Material: Copper
Conductors: 2
Shielding: Shielded