PVC Coated 45° GRC Elbow, 4", 48" Radius

Item #: 0096136

Cat #: PRHELB4X45X48

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
4" Diameter, 45° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

4" Diameter, 45° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: PRHELB4X45X48, RRYPRHELB4X45X48

Specifications

Diameter: 4 in
Angle: 45°
Material: PVC Coated Steel
Diameter: 4 in
Material: PVC Coated Steel
Angle: 45°