Heat Cable, Self-Regulating

Item #: 0096012

Cat #: 8XL2-CR

UPC: 715629005922

Company wide:
0 in stock
Documents & Guides
Heating Cable, Self-Regulating, 208-277V, Reel Size: 1000 ft, Material: Modified Polyolefin Jacket Over Copper Braid. --Wire Is Cut in Our Wireroom.--

Overview

Heating Cable, Self-Regulating, 208-277V, Reel Size: 1000 ft, Material: Modified Polyolefin Jacket Over Copper Braid. --Wire Is Cut in Our Wireroom.--
Also known as: 715629005922, 8XL2-CR, RCM8XL2CR

Specifications

Volts AC: 277, 240, 208
Wattage: 8w/ft
Type: Self-Regulating
Volts AC: 277, 240, 208
Type: Self-Regulating
Wattage: 8w/ft