BELL BRONZE CLUST. COVER

Item #: 0095986

Cat #: 5186-7

UPC: 050169518670

$ 18.00 EA
Company wide:
0 in stock
Documents & Guides
BELL BRONZE CLUST. COVER

Overview

BELL BRONZE CLUST. COVER
Also known as: 050169518670, 5186-7, RAC51867

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • No closure plugs included

Specifications

Gangs: 1
Color: Bronze
Standards: California Proposition 65
Finish: Powder Coated
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Gangs: 1
Standards: California Proposition 65
Material: Aluminum Die Cast
Number of Threaded Outlets: 1
Color: Bronze
Finish: Powder Coated
Threaded Outlet Diameter: 1/2 in