
Masonry Box, 6-Gang, 3-1/2" Deep, 1/2" & 3/4" KOs, Steel
Item #: 0095957
Cat #: 965
UPC: 050169009659
$ 313.29 EA
Company wide:
0
in stock
6-Gang, Non-Gangable, Masonry Box, Welded, Steel. Depth: 3-1/2". Side Knockouts: (6) 1/2 Inch and 3/4 Inch Concentric KOs. Bottom Knockouts: (2) 1/2 Inch and 3/4 Inch Concentric KOs. Cubic Inches: 134.8"
Overview
6-Gang, Non-Gangable, Masonry Box, Welded, Steel. Depth: 3-1/2". Side Knockouts: (6) 1/2 Inch and 3/4 Inch Concentric KOs. Bottom Knockouts: (2) 1/2 Inch and 3/4 Inch Concentric KOs. Cubic Inches: 134.8"
Masonry Boxes, 3-1/2 In. Deep - Nongangable with Conduit KO's, 6-Gang,11-1/32 In. Wide
Also known as: 050169009659, 965, RAC965
Features & Benefits
- Rugged welded design does not fall apart during construction.
- Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.
- Rectangular shape fits square cuts in block.
- Large volume design allows for additional work room inside the box.
- Standard 1/2" and 3/4" concentric knockouts.
- Device ears inside the box prevent mortar from getting in the device holes.
- Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.
- Standard wall plates can be used.
- N/A
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 6 |
| Color: | Silver |
| Cubic Inches: | 134.800 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Color: | Silver |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 6 |
| Cubic Inches: | 134.800 in³ |