4-11/16" Square Cover, 2-Device, Mud Ring, 1/2" Raised, Drawn

Item #: 0095949

Cat #: 841

UPC: 050169008416

$ 19.51 EA
Company wide:
580 in stock
4-11/16" Square Cover, 2-Device, Mud Ring, 1/2" Raised, Drawn, Metallic.

Overview

4-11/16" Square Cover, 2-Device, Mud Ring, 1/2" Raised, Drawn, Metallic.

RACO 4-11/16" raised device covers are for mounting switches or receptacles Low voltage partitions may be added to conduit-type boxes to divide power from voice/data Partitions must be used with raised covers

Also known as: 050169008416, 841, RAC841

Features & Benefits

  • Partition divides 4 in. square boxes into two compartments
  • Use partitions with two-device covers which have a slot for the partition
  • Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed
  • Prevents nicking insulation on installed wiring
  • Keeps debris and sheetrock mud from entering box
  • Prevents router bits from entering box
  • Easy snap-on and snap-off design
  • no installation hardware required
  • N/A

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Gangs: 2
Depth: 1/2 in
Material: Steel