
4-11/16" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn
Item #: 0095948
Cat #: 839
UPC: 050169008393
$ 14.05 EA
Company wide:
344
in stock
Documents & Guides
4-11/16" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn, Metallic.
Overview
4-11/16" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn, Metallic.
4-11/16 in. Square Cover, 1-Gang, 1 in. Raised
Also known as: 050169008393, 839, RAC839
Features & Benefits
- 4-11/16 in. Square Cover, 1-Gang, 1 in. Raised
Specifications
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 1 in |
| Gangs: | 1 |
| Depth: | 1 in |
| Material: | Steel |