4-11/16" Square Cover, 2-Device, Mud Ring, 5/8" Raised, Drawn

Item #: 0095945

Cat #: 818

UPC: 050169008188

$ 30.76 EA
Company wide:
1,449 in stock
4-11/16" Square Cover, 2-Device, Mud Ring, 5/8" Raised, Drawn, Metallic.

Overview

4-11/16" Square Cover, 2-Device, Mud Ring, 5/8" Raised, Drawn, Metallic.

4-11/16 in. Square Cover, 2-Device, 5/8 in. Raised Partition divides 4 in square boxes into two compartments Use partitions with two-device covers which have a slot for the partition Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed 7.3 cu. in. capacity Device mounts to cover Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions

Also known as: 050169008188, 818, RAC818

Features & Benefits

  • Partition divides 4 in square boxes into two compartments
  • Use partitions with two-device covers which have a slot for the partition
  • Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed
  • 7.3 cu. in. capacity
  • Device mounts to cover
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions

Specifications

Gangs: 2
Depth: 5/8 in
Material: Steel
Gangs: 2
Material: Steel
Depth: 5/8 in