4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic

Item #: 0095940

Cat #: 782

UPC: 050169007822

$ 11.99 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Cover, 1-Device, Mud Ring, 1/2 Inch Raised, Drawn, Metallic, For use with Tile

Overview

4 Inch Square Cover, 1-Device, Mud Ring, 1/2 Inch Raised, Drawn, Metallic, For use with Tile

Covers are used to close an outlet box. Raised device covers are used for mounting switches or receptacles.

Also known as: 050169007822, 782, RAC782, single gang plaster ring, half inch rise

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Use with the "S" series screw cover wire way
  • Designed to cap the end of a wire way run
  • Hardware included with cover
  • Knockout sizes - .875 in., 1.125 in., 1.375 in., and 1.75 in

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Standards: California Proposition 65
Gangs: 1
Depth: 1/2 in
Material: Steel
Standards: California Proposition 65