4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic

Item #: 0095939

Cat #: 780

UPC: 050169007808

$ 7.41 EA
Company wide:
2,415 in stock
4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic, for 1900

Overview

4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic, for 1900

Covers are used to close an outlet box. Raised device covers are used for mounting switches or receptacles.

Also known as: 050169007808, 780, RAC780

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Corners of cover are raised to allow for additional capacity
  • Device mounts to cover
  • 7.3 cu. in. capacity
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions

Specifications

Gangs: 2
Material: Steel
Depth: 1 in
Standards: California Proposition 65
Gangs: 2
Depth: 1 in
Material: Steel
Standards: California Proposition 65