4" Square Fixture Cover, Mud Ring, 3/4" Raised, Drawn, Metallic

Item #: 0095938

Cat #: 759

UPC: 050169007594

$ 4.07 EA
Company wide:
1,975 in stock
4" Square, Fixture Cover, Mud Ring, 3/4" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to Round.

Overview

4" Square, Fixture Cover, Mud Ring, 3/4" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to Round.

Covers are used to close an outlet box. Raised device covers are used for mounting switches or receptacles.

Also known as: 050169007594, 759, RAC759, 3/0 mudring, 4/0 round mud ring, Circle gang

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Gray color
  • Carpet flange 6-1/2 in. O.D
  • Includes adapter, flange, and cover
  • Mounting hardware and instructions provided

Specifications

Gangs: 1
Material: Steel
Depth: 3/4 in
Gangs: 1
Depth: 3/4 in
Material: Steel