4" Octagon Box Cover, 5/8" Raised, Ears 2-3/4" Centers, Steel

Item #: 0095933

Cat #: 727

UPC: 050169007273

$ 13.75 EA
Company wide:
265 in stock
Documents & Guides
4" Octagon Box Cover, Type: (1) Raised Opening, Drawn, Metallic. Raised: 5/8". Ears: 2-3/4" Center to Center.

Overview

4" Octagon Box Cover, Type: (1) Raised Opening, Drawn, Metallic. Raised: 5/8". Ears: 2-3/4" Center to Center.

Rugged metallic construction • 5" Round covers feature stateof-the-art powder coat paint finish which provides a light texture finish and scratch resistance

Also known as: 050169007273, 727, RAC727

Features & Benefits

  • 4 in. Round Cover, Raised 5/8 in., Open, Ears 2-3/4 in. O.C

Specifications

Depth: 5/8 in
Material: Steel
Standards: California Proposition 65
Depth: 5/8 in
Standards: California Proposition 65
Material: Steel