150W LED Flood Light, 50K, Bronze

Item #: 0095918

Cat #: FXLED150SF

UPC: 019813105130

Company wide:
0 in stock
Documents & Guides
LED Flood Light, 1-Light, 150 Watt, 120-277 Volt, 18755 Lumens, Color Temperature: 5000K, Heavy-Duty Slipfitter Mount, Bronze Finish

Overview

LED Flood Light, 1-Light, 150 Watt, 120-277 Volt, 18755 Lumens, Color Temperature: 5000K, Heavy-Duty Slipfitter Mount, Bronze Finish

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813105130, FXLED150SF, RABFXLED150SF

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 20686
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 150
Color: Bronze
Lumens: 20686