
Handy Box, Depth: 1-7/8", 1/2" KOs, A Bracket, Drawn, Steel
Item #: 0095915
Cat #: 661
UPC: 050169006610
$ 2.74 EA
Clearance
Price good while supplies last
Company wide:
923
in stock
Documents & Guides
A Bracket, Handy Box, Welded, Metallic. Dimensions: 4" x 2". Depth: 1-7/8". Side Knockouts: (3) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13". Setback: 5/8"
Overview
A Bracket, Handy Box, Welded, Metallic. Dimensions: 4" x 2". Depth: 1-7/8". Side Knockouts: (3) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13". Setback: 5/8"
RACO® Handy boxes, also called utility boxes, are used for convenience outlets, switch boxes or small junction boxes They are popular for exposed work applications (surface mounted wiring) The NEC requires that surface-mounted wiring be enclosed with a protective covering such as EMT conduit
Also known as: 050169006610, 661, RAC661
Features & Benefits
- Drawn construction with raised ground and "A" bracket which positions box against face and side of stud
- 4 in. x 2 in., 1-7/8 in. deep
- Supplied with seven 1/2 in. knockouts
- 13.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 1 7/8 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 13 in³ |
| Depth: | 1 7/8 in |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 13 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |