
Handy Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Welded, Metallic
Item #: 0095914
Cat #: 653
UPC: 050169006535
$ 25.38 EA
Company wide:
145
in stock
Documents & Guides
Handy Box Extension Ring, Size 4 x 2 Inch, Welded, Metallic, Depth 1-1/2 Inch. Side Knockouts (6) 1/2 Inch, End Knockouts (2) 1/2, Cubic Inches: 11.5 Inch
Overview
Handy Box Extension Ring, Size 4 x 2 Inch, Welded, Metallic, Depth 1-1/2 Inch. Side Knockouts (6) 1/2 Inch, End Knockouts (2) 1/2, Cubic Inches: 11.5 Inch
RACO® Handy boxes, also called utility boxes, are used for convenience outlets, switch boxes or small junction boxes
Also known as: 050169006535, 653, RAC653
Features & Benefits
- Welded construction
- 4 in. x 2 in., 1-1/2 in. deep
- Supplied with eight 1/2 in. knockouts
- 11.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Color: | Silver |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 11.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 11.500 in³ |
| Color: | Silver |
| Depth: | 1 1/2 in |