
Switch Box, Gangable, 3-1/2" Deep, AC/MC Clamps, TS Bracket
Item #: 0095913
Cat #: 604
UPC: 050169006047
$ 60.85 EA
Company wide:
0
in stock
Switch Box, 1 Gang, Gangable, AC/MC Clamps, TS Bracket, 3 x 2 Inch, Plaster Ears, Welded, Metallic, Depth: 3-1/2 Inch, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Cubic Inches: 18.0
Overview
Switch Box, 1 Gang, Gangable, AC/MC Clamps, TS Bracket, 3 x 2 Inch, Plaster Ears, Welded, Metallic, Depth: 3-1/2 Inch, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Cubic Inches: 18.0
Raco's Switch Boxes are gangable and includes TS side-mount bracket with gauging tabs and recessed nailing spurs, BX clamps are provided for steel & aluminum armored cable, MCI cable, MCI-A cable, and flexible conduit. Gangable switch boxes offer the option of constructing a box to hold two or more devices.
Also known as: 050169006047, 604, RAC604
Features & Benefits
- 3 in. x 2 in., 3-1/2 in. deep
- Includes TS side-mount bracket with gauging tabs and recessed nailing spurs
- BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Supplied with seven 1/2 in. knockouts
- 18 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Color: | Silver |
| Cubic Inches: | 18 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Color: | Silver |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |