
Switch Box, Gangable, 2-3/4" Deep, Conduit Knockouts, Ears
Item #: 0095912
Cat #: 560
UPC: 050169005606
$ 7.69 EA
Company wide:
3,373
in stock
Documents & Guides
Switch Box With Plaster Ears, Drawn, Metallic, Gangable, Size 3 x2 Inch, Depth 2-3/4 Inch, Side Knockouts (6) 1/2 Inch, Bottom Knockouts (2) 1/2 Inch, Cubic Inches 14 Inch
Overview
Switch Box With Plaster Ears, Drawn, Metallic, Gangable, Size 3 x2 Inch, Depth 2-3/4 Inch, Side Knockouts (6) 1/2 Inch, Bottom Knockouts (2) 1/2 Inch, Cubic Inches 14 Inch
Switch boxes are used to house wiring devices such as switches or outlets. RACO® 353, 355 and 8355 are extra-wide for ease of GFCI device installation. RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists.
Also known as: 050169005606, 560, RAC560, cut in box
Features & Benefits
- 3 in. x 2 in., 2-3/4 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with eight 1/2 in. knockouts
- Includes plaster ears for "cut-in" or "old work" applications
- 14 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Cubic Inches: | 14 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 14 in³ |