This product has been discontinued.
1
more

24-Hour or 7-Day 12V Electronic Panel Mount Module, 15A, SPDT
Item #: 0095911
Cat #: FM1D14-12U
UPC: 078275142787
Company wide:
0
in stock
Discontinued
The 1-Channel, 2-Circuit, 24-Hour/7-Day, 12V Electronic Time Switch The FM1D14 Series One Circuit Electronic Time Switches are compact electronic 24-Hour/7-Day modules with heavy-duty relay contacts for switching low or line voltage loads. The timers are applicable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment.
Overview
The 1-Channel, 2-Circuit, 24-Hour/7-Day, 12V Electronic Time Switch The FM1D14 Series One Circuit Electronic Time Switches are compact electronic 24-Hour/7-Day modules with heavy-duty relay contacts for switching low or line voltage loads. The timers are applicable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment.
Also known as: 078275142787, FM1D14-12U, IMTFM1D1412U
Specifications
| Range: | 24 hr, 7 day |
| Type: | SPDT, Timer Switch |
| Volts DC: | 12 |
| Range: | 24 hr, 7 day |
| Volts DC: | 12 |
| Type: | SPDT, Timer Switch |