Weatherproof Cover, 1-Gang, Duplex, Vertical, Aluminum

Item #: 0095907

Cat #: 5027-0

UPC: 050169502709

$ 25.11 EA
Company wide:
0 in stock
Weatherproof Cover, 1-Gang, Vertical, Type: Duplex, Die Cast

Overview

Weatherproof Cover, 1-Gang, Vertical, Type: Duplex, Die Cast
Also known as: 050169502709, 5027-0, RAC50270

Features & Benefits

  • Rugged die-cast construction
  • Durable powder coat finish provides maximum weatherability and scratch resistance
  • Self-closing lids assure weatherproof protection when the receptacle is not in use
  • Vertical mount covers are padlockable (fits up to 3/16" shackle)
  • Mounts to duplex receptacle
  • Includes installation hardware, gasket and multilingual instruction

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1