
Switch Box, Gangable, 2-1/2" Deep, Conduit Knockouts, Ears
Item #: 0095905
Cat #: 500
UPC: 050169905005
$ 5.46 EA
Company wide:
4,903
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 12.5"
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 12.5"
Switch boxes are used to house wiring devices such as switches or outlets. RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists.
Also known as: 050169905005, 500, RAC500, low voltage box, old work box, 333, Cut in box, Switch box
Features & Benefits
- Gangable switch boxes offer the option of constructing a box to hold two or more devices.
- Plaster ears allow a box to be used in "old work" applications.
- With proper fitting can be used for consuit, NMSC, armored, metal clad, flex cable
- Supplied with eight 1/2 in. knockouts
- Plaster ears allow a box to be used in "old work" applications
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |