3000W 208V Wall Heater, White, w/stat

Item #: 0095891

Cat #: AWF3008TW

UPC: 626296177747

$ 486.51 EA
Company wide:
0 in stock
Documents & Guides
AWF Wall Fan Heater, 3000W, 208V, White, Built In Stat

Overview

AWF Wall Fan Heater, 3000W, 208V, White, Built In Stat

The WF is a high-capacity fan heater that’s ideal for building lobbies, long corridors, stairwells, workshops, factories, and warehouses. Its electrical element is made of high-quality nichrome assuring an immediate surge of hot air. The various modes of wall installation make the WF heater one of the most versatile fan heaters on the market: it can be surface mounted or recessed, with a variety of models and heating capacities to choose from.

Also known as: 626296177747, AWF3008TW, SEOAWF3008TW

Specifications

Color: White
Volts AC: 208
Wattage: 3000
Color: White
Wattage: 3000
Volts AC: 208