1
more

Liquidtight Connector, 90°, 1-1/2", Malleable Iron
Item #: 0095886
Cat #: 3426
UPC: 050169034262
Call for price
Company wide:
0
in stock
Documents & Guides
Liquidtight Connector, 90 Degree, 1-1/2 Inch, Malleable Iron, For Use in Outdoor or Indoor Locations on Flexible Metallic Liquidtight Conduit and Type B Flexible Non-Metallic Liquidtight Conduit
Overview
Liquidtight Connector, 90 Degree, 1-1/2 Inch, Malleable Iron, For Use in Outdoor or Indoor Locations on Flexible Metallic Liquidtight Conduit and Type B Flexible Non-Metallic Liquidtight Conduit
Also known as: 050169034262, 3426, RAC3426
Features & Benefits
- Patented split gland-ring is designed to slip onto the conduit quickly and to grip the jacket of the conduit, speeding installation, assuring a perfect seal and preventing pullouts
- RACO liquidtight connectors may be easily disassembled and reused after years of service
- Sealing washer (included) provides a liquidtight seal when terminating the connector in a threadless opening
- Heavy duty locknut included with every RACO liquidtight connector assures continuity of ground
- All steel/iron components are zinc electroplated for added corrosion protection
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
- 3/8 in. to 1 in. Steel, 1-1/4 in. to 4 in. Malleable Iron bodies and nuts
- Additional sizes available
- N/A
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |