Liquidtight Connector, Straight, 1", Steel

Item #: 0095882

Cat #: 3404

UPC: 050169034040

Call for price
Company wide:
0 in stock
Liquidtight Connector, Straight, 1 Inch, Steel, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, Straight, 1 Inch, Steel, For Use With Metallic Liquidtight Conduit

Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.

Also known as: 050169034040, 3404, RAC3404

Features & Benefits

  • Noninsulated
  • Innovative split gland-ring assures a perfect seal, preventing pullouts
  • Available in trade sizes 3/8 in. through 4 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable
  • Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit
  • Zinc-electroplated for added corrosion protection

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel