3-1/2" Ceiling Pan, 9/16" Deep, 1/2" KOs, Metallic

Item #: 0095872

Cat #: 292

UPC: 050169902929

$ 4.81 EA
Company wide:
5,226 in stock
3-1/2" Round, Ceiling Pan, Metallic. Depth: 9/16". Bottom Knockouts: (1) 1/2" (4) Priouts Fixture Weight: 50 lbs. Cubic Inches: 4".

Overview

3-1/2" Round, Ceiling Pan, Metallic. Depth: 9/16". Bottom Knockouts: (1) 1/2" (4) Priouts Fixture Weight: 50 lbs. Cubic Inches: 4".

Ceiling pans are used in the installation of ceiling or wall lighting fixtures. Combination screw heads provide for faster installation.

Also known as: 050169902929, 292, RAC292, 3/0 pan box, 3/0 pancake, pancake, Pancake Boxes, Ceiling Pan

Features & Benefits

  • Rated for 50 lb. fixture support
  • Combination screw heads provide for faster installation
  • L clamps provided for Nonmetallic Sheathed Cable (NMSC)
  • Supplied with 1/2 in. knockout
  • 6.0 cu. in. capacity
  • Do not use to support ceiling fans

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 1/2 in
Cubic Inches: 4 in³
Knockout Diameter: 1/2 in
Depth: 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 4 in³