Hex Head Cap Screw, 1.25" H x 0.375" D, Steel

Item #: 0095867

Cat #: 3/8X11/4HHCSZN

UPC: 781011415457

$ 2.01 EA
Company wide:
100 in stock
Documents & Guides
Hex Head Cap Screw, 1.25" H x 0.375" D, Steel, Zinc Plated

Overview

Hex Head Cap Screw, 1.25" H x 0.375" D, Steel, Zinc Plated
Also known as: 781011415457, 3/8X11/4HHCSZN, BLI38X114HHCSZN

Specifications

Material: Steel
Material: Steel