Hndy Ell Rgd 90deg 1"ts Fem Thrd Dc

Item #: 0095866

Cat #: 2654

UPC: 050169026540

$ 72.76 EA
Company wide:
0 in stock
Pulling Elbow, 1 Inch, 90°, Female to Female, Threaded, Zinc Die Cast

Overview

Pulling Elbow, 1 Inch, 90°, Female to Female, Threaded, Zinc Die Cast
Also known as: 050169026540, 2654, RAC2654

Features & Benefits

  • Gasket and cover included
  • Additional sizes available

Specifications

Material: Steel
Diameter: 2 1/2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 1/2 in