2A, 1P, 277/480VAC, 48VDC, 10 kAIC, C-Curve, UL 1077

Item #: 0095861

Cat #: FAZ-C2/1-RT-SP

UPC: 015081637106

$ 69.49 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480VAC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

Overview

2 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480VAC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.
Also known as: 015081637106, FAZ-C2/1-RT-SP, CUTFAZC21RTSP

Specifications

Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 2
Family / Style: FAZ-RT
Volts AC: 277, 480Y
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA