10A, 3P, 277/480VAC, 48VDC, 10 kAIC, D-Curve, UL 1077

Item #: 0095860

Cat #: FAZ-D10/3-RT

UPC: 015081021837

$ 213.21 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC, Ring-Tongue Terminals. D Curve, 10 - 20X In Current Rating. UL 1077.

Overview

10 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC, Ring-Tongue Terminals. D Curve, 10 - 20X In Current Rating. UL 1077.
Also known as: 015081021837, FAZ-D10/3-RT, CUTFAZD103RT

Specifications

Poles: 3
Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA